The strapping seals are made for polypropylene, polyester strapping. They have thickness of 0.026 ga. These steel seals are sold in box quantities of 1000 per box.
Pac Strapping Thread On Polyester & Polypropylene Strapping Seals, 1/2" Strap Width, Pack of 1000
|
Questions & Answers (0)
Product Description
PRICE
$88.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 0.026 mil |
| Strap Width | 1/2 in |
Product Details
| Style | Closed |
| Type | Seals |
| Material | Steel |
| Package Quantity | 1,000 |
| Color | Silver |
| Seal Type | Thread-On |
| Manufacturers Part Number | S-40A |
| For Use With | Polypropylene, Polyester |
| Brand | Pac Strapping |