Aignep USA pneumatic mufflers and silencers provide a solution for filtering and reducing noise of air exhausted from valves, cylinders and other pneumatic components.
Aignep USA 1/2" NPT Sintered Bronze Muffler 50 Micron 145 psi 14 to 176 F
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.00
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Thread Size | 1/2 NPT Male in |
Product Details
| Material | Brass Threads & Flats, Sintered Bronze Filter |
| Package Quantity | 1 |
| Description | Muffler |
| Connection Style | NPT |
| Manufacturers Part Number | 7031-08 |
| PSI | 145 psi |
| Brand | Aignep USA |