Proto J5454F 1/2" Drive Long Handle Round Head Ratchet 15"
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 1/2" Drive Long Handle Round Head Ratchet 15"
Round head ratchet mechanism allows for a compact head. 72-tooth = 5° swing arc. Small head design and tight swing arc allow for fastener access in tight areas. Full polish shaft with knurled grip for strong slip-resistant grip.
PRICE
$189.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Weight | 1.65 lb lbs |
| Drive Size | 1/2 in |
| Male Drive Size | 1/2 in |
Product Details
| Type | Ratchet |
| Color | Silver |
| Ratchet Head Style | Round |
| Impact Approved | No |
| Flip Switch Reversible | Yes |
| Locking Type | Ball |
| Ratcheting | Yes |
| Manufacturers Part Number | J5454F |
| Ratcheting Angle | 4° |
| Brand | Proto |