Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Proto

Model # :WBB943893

MPN #: J7324H

Proto J7324H 1/2" Drive Deep Impact Socket 3/4" - 6 Point, 3-1/4"L

Product Description
Proto® 1/2" Drive Deep Impact Socket 3/4" - 6 Point, 3-1/4"L

  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
  • Socket size stamped on tool for easy identification.
  • Side locking hole.


  • PRICE
    $27.95

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length3-1/4 in
    Socket Depth StyleDeep
    Nut End Outside Diameter1-7/64 in
    Bolt Clearance Depth2-5/8 in
    Drive End Outside Diameter1-1/8 in
    Size3/4 in
    Opening Size3/4 in
    Nut Depth1-5/32 in
    Drive Size1/2 in

    Product Details

    TypeImpact Socket
    Measuring SystemSAE (Fractional)
    ColorBlack
    Socket/Wrench Points6
    Impact ApprovedYes
    Manufacturers Part NumberJ7324H
    BrandProto