Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Erie

Model # :WBB850810

MPN #: VS2223

Erie 1/2" NPT Steam Valve Body, 3.5CV VS2223

Product Description
Erie 1/2" NPT Steam Valve Body, 3.5CV VS2223

Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Seat Leakage: Zero Leakage (100% Bubble-Tight Close-Off). Made in the USA.

Body Materials:
  • Body: Forged Brass
  • Stem: Nickel Plated
  • Seat: Brass
  • Paddle: Highly Saturated Nitrile


PRICE
$99.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Depth2-3/4 in
Height3-3/4 in
Weight0.8 lbs

Product Details

MaterialBrass
ColorBrass
Manufacturers Part NumberVS2223
For Use WithAG14 / AG24
BrandErie

Warranty

Warranty1 yr