x

Take 15% off your entire order!

Offer applied at checkout

Erie 1/2" 2-Way General Purpose NPT Valve Body, 2.5 CV VT2222

Erie 1/2" 2-Way General Purpose NPT Valve Body, 2.5 CV VT2222

Item #: WBB850816

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Quantity

Customers Also Viewed

Erie 1/2" 2-Way General Purpose NPT Valve Body, 2.5 CV VT2222

Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Seat Leakage: Zero Leakage (100% Bubble-Tight Close-Off). Made in the USA.

Body Materials:
  • Body: Forged Brass
  • Stem: Nickel Plated
  • Seat: Brass
  • Paddle: Buna N


  • BRAND Erie
  • WIDTH INCHES 3-1/2 (8.89 cm)
  • DEPTH INCHES 2-3/4 (6.99 cm)
  • HEIGHT INCHES 3-3/4 (9.53 cm)
  • WEIGHT LBS 0.7 (.32 kg)
  • COLOR Brass
  • CONSTRUCTION Brass, Buna N
  • USED WITH AG13 / AG23
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER VT2222
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Erie 1/2" 2-Way General Purpose NPT Valve Body, 2.5 CV VT2222

Erie 1/2" 2-Way General Purpose NPT Valve Body, 2.5 CV VT2222

Item #: WBB850816

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant