GLOBAL REPLACEMENT MOTORS
1/2 HP Motor for 24" & 30" Wall Fan (Model # 258321 & 258322)
Replace your global fan motor with this replacement. Global's 3-speed industrial motor powers fans for efficient cooling and air circulation in all environments. Safety clutch oscillating mechanism allows fixed head positioning and oscillating fan operation with a 90° sweep to help cover larger areas for optimum cooling. PSC-type ball bearing motors are permanently lubricated for long life. Motors for Wall Fans have pull chain operation. Can also be used on Global's I-Beam and Ceiling Mount fans. Includes 12'L SJT-type power cord. 120V. UL, cUL Listed. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load. FOR USE WITH FANS MANUFACTURED BEFORE 2026.
Global Industrial
Model # :WBRP7005
Replacement 1/2 Hp Motor For Global Industrial 24" & 30" Deluxe Wall Mount Fans 258321 258322
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$171.95was $285.95
Save $114.00 (40%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| RPM | 920/1000/1100 rpm |
| CFM | 7300/8750/10000 CFM |
| Horsepower | 1/2 HP |
| Color | Black |
| Number of Speeds | 3 |
| Amperage | 3.2 A |
| Fan Type | Industrial |
| For Use With | 258321, 258322 Pre-2026 |
| Motor Type | PSC Ball Bearing |
| Mounting Location | Wall |
| Voltage | 120 V |
| Material | Steel |
| Phase | 1 |
| Oscillating/Non Oscillating | Oscillating |
| Features | Rotary Switch |
| Manufacturers Part Number | RP7005 |
| Decibels | 75 |
| Brand | Global Industrial |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |