1/2 Hex L-wrench - Short - 12216
Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Short Arm. Size: 1/2" Length: 5.3".
Bondhus 12216 1/2" Hex L-wrench - Short
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.20
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/16 in |
| Tip Size | 1/2 in |
| Short Arm Length | 1-5/8 in |
| Handle Length | 5.3" |
Product Details
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Gray |
| Style | Short Arm |
| Tamper Resistant | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 12216 |
| Ball End | No |
| Brand | Bondhus |