
$2.89 ea.
Price: $14.45 / Pkg of 5
Quantity Discount
- Buy 1-4 $14.45 /pkg.
- Buy 5-9 $13.60 /pkg.
- Buy 10+ $12.80 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Thread repair insert for metal, Thin Wall, 1/2-13 x 5/8-11 x .620", carbon steel.
Weights & Dimensions
- Installed Length 0.620"
- Size 1/2-13
Product Details
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 12L14
- Threading Type Coarse
- Design Thin Wall
- Package Quantity 5
- Brand EZ Lok
- Material Carbon Steel
- Style Imperial
- Manufacturers Part Number 319-8
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Robert
Date: August 19, 2019
Product Q & A
There are no questions for this product.
Accessories

1/2-13 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-7
Item #: B435430
Not Yet Rated
$20.25

1/2-13 Thin Wall Insert For Metal - 319-8 - Made In USA - Pkg Qty 5
$2.89
- Product Information
- Customer Review
- Product Q&A
- Accessories