
$4.42 ea.
Price: $22.10 / Pkg of 5
Quantity Discount
- Buy 1-4 $22.10 /pkg.
- Buy 5-9 $20.95 /pkg.
- Buy 10+ $20.30 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
1/2-13 Carbon Steel Insert For Metal - 329-801
Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools. Thread repair insert for metal, 1/2-13 x 3/4-10 x 1.00". Threading type is Course. Alloy is 12L14.
Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools. Thread repair insert for metal, 1/2-13 x 3/4-10 x 1.00". Threading type is Course. Alloy is 12L14.
Weights & Dimensions
- Installed Length 1.000"
- Size 1/2-13
Product Details
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 12L14
- Threading Type Coarse
- Design Heavy Wall
- Package Quantity 5
- Brand EZ Lok
- Material Carbon Steel
- Style Imperial
- Manufacturers Part Number 329-801
Customer Review
Product Q & A
There are no questions for this product.
Accessories

1/2-13 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-7
Item #: B435430
Not Yet Rated
$20.25

1/2-13 Carbon Steel Insert For Metal - 329-801 - Made In USA - Pkg Qty 5
$4.42
- Product Information
- Customer Review
- Product Q&A
- Accessories