1/2 " 1 Qt. desiccant dryer/filter, 5 SCFM, lowers the dew point to -30 degrees, removes all water vapor. Color change from blue to pink indicates when beads need changed. Includes one quart of desiccant.
Arrow 1 Qt. Desiccant Dryer D12-04, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/6 in |
| Height | 8-5/8 in |
| Weight | 6 lbs |
| NPT outlet | 1/2 in |
| Diameter | 5.156 in |
Product Details
| Bowl Type | Zinc & Aluminum |
| Type | PneuMasterAir |
| CFM | 15 CFM |
| Color | Black |
| Temperature Range | 40 to 160 °F |
| Material | Zinc/Aluminum |
| Micron Rating | 40 mic |
| Description | 1 Qt. Desiccant Dryer |
| Manufacturers Part Number | D12-04 |
| PSI | 250 psi |
| Brand | Arrow Pneumatics |