
$1.84 ea.
Price: $18.40 / Pkg of 10
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
1/16 Balldriver L-wrench - 10903
Balldriver® Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Size: 1/16" Length: 3.0".
Balldriver® Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Size: 1/16" Length: 3.0".
Weights & Dimensions
- Length 3 IN (7.62 cm)
- Handle Length 3"
- Short Arm Length 9/16 IN
- Tip Size 1/16 IN
Product Details
- Tamper Resistant No
- Measuring System SAE (Fractional)
- Type Hex Key
- WIHA Cross Reference 36946
- Package Quantity 10
- Brand Bondhus
- Series Balldriver®
- Style Long Arm
- Manufacturers Part Number 10903
- Color Family Black
- Case/Stand/Pouch Included None
- Ball End Yes
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 10903 1/16" Balldriver L-Wrench - Pkg Qty 10
$1.84
- Product Information
- Customer Review
- Product Q&A
- Accessories