Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Precision Brand

Model # :WBB512423

MPN #: 54625

1-1/2" Square Keystock, Plain Finish, 12" Length

Product Description
High quality steel material. Plain (unplated) finish. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used.

PRICE
$199.95

Min. purchase quantity is 3
3
3
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1-1/2 in
Weight8 lbs
Height/Thickness1-1/2 in

Product Details

MaterialSteel
Package Quantity1
ColorPlain
Manufacturers Part Number54625
BrandPrecision Brand