x

Take 15% off your entire order!

Offer applied at checkout

Maxitrol 1-1/4" Straight Flow Thru Regulator RV81-1 1/4, Up To 4,500,000 BTU

Maxitrol 1-1/4" Straight Flow Thru Regulator RV81-1 1/4, Up To 4,500,000 BTU

Item #: WBB859675

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $296.95

Quantity

Customers Also Viewed

Maxitrol 1-1/4" Straight Flow Thru Regulator RV81-1 1/4, Up To 4,500,000 BTU

Maxitrol's Original Straight-Thru-Flow Design Meet Your Needs For High Capacities At Low Inlet Pressures. Models Are Designed For 1/2 PSI Rate Pressure Under The Ansi Standard For Gas Pressure Regulators. They Are Main Burner Only, Non-Lockup Type. Use Only Where Downstream Controls Can Operate At Line Pressure. Made in the USA.

  • BRAND Maxitrol
  • WIDTH INCHES 7 (17.78 cm)
  • HEIGHT INCHES 8-2/5 (21.34 cm)
  • PIPE SIZE INCHES 1-1/4 (3.18 cm)
  • WEIGHT LBS 4.5 (2.05 kg)
  • COLOR Silver
  • BTU 4500000
  • OUTLET PRESSURE IN W.C. INCHES 3 - 6
  • CAPACITY CUBIC FEET PER HOUR 4500 (127.43 cu. m)
  • LISTING, RATING, CERTIFICATION cCSAus
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER RV81-1 1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maxitrol 1-1/4" Straight Flow Thru Regulator RV81-1 1/4, Up To 4,500,000 BTU

Maxitrol 1-1/4" Straight Flow Thru Regulator RV81-1 1/4, Up To 4,500,000 BTU

Item #: WBB859675

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant