x

Take 15% off your entire order!

Offer applied at checkout

Maxitrol 1-1/4" Certified Line Regulator 325-7AL 1 1/4, Up To 1,250,000 BTU

Maxitrol 1-1/4" Certified Line Regulator 325-7AL 1 1/4, Up To 1,250,000 BTU

Item #: WBB859662

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $202.95

Quantity

Customers Also Viewed

Maxitrol 1-1/4" Certified Line Regulator 325-7AL 1 1/4, Up To 1,250,000 BTU

325 Series Pounds To Inches Regulators Are For Use On Residential, Commercial And Industrial Applications. The 325 Series Features A High Leverage Valve Linkage Assembly To Deliver Positive Dead-End Lock-Up. The Regulators Are Capable To Precise Regulating Control From Full Flow Down To Pilot Flow. Suitable For Natural, Manufactured, Mixed Gases, Liquefied Petroleum Gases, And LP Gas-Air Mixtures. To maintain certification, nothing should be changed on the regulator, which includes changing the spring or removing or adding a vent limiting device. If a regulator is modified, the yellow should be removed from the regulator. Note for customers that if they change the spring on an L series regulator it is no longer considered certified. Made in the USA.

  • BRAND Maxitrol
  • WIDTH INCHES 8 (20.32 cm)
  • HEIGHT INCHES 7-1/4 (18.42 cm)
  • PIPE SIZE INCHES 1-1/4 (3.18 cm)
  • WEIGHT LBS 3.6 (1.64 kg)
  • COLOR Silver
  • BTU 1250000
  • MAX INLET PRESSURE (PSI) 2
  • OUTLET PRESSURE IN W.C. INCHES 7 - 11
  • CAPACITY CUBIC FEET PER HOUR 1250 (35.4 cu. m)
  • LISTING, RATING, CERTIFICATION cCSAus
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER 325-7AL 1 1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maxitrol 1-1/4" Certified Line Regulator 325-7AL 1 1/4, Up To 1,250,000 BTU

Maxitrol 1-1/4" Certified Line Regulator 325-7AL 1 1/4, Up To 1,250,000 BTU

Item #: WBB859662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant