
Price: $38.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
1-1/2" U Cutter for cutting and scraping.
Weights & Dimensions
- For Use with Pipe Size 2 - 4 in
- Diameter 1-1/2 in (3.81 cm)
- Weight 0.3 lbs (.14 kg)
Product Details
- For Use With 3/8 & 1/2 Cables
- Brand General Wire
- Package Quantity 1
- Description U Cutter
- Series 1-1/2 U-Cutter for 3/8 & 1/2 Cables
- Material Steel
- Manufacturers Part Number 1-1/2UC
- Connection Style General Drum Type
Customer Review
Product Q & A
There are no questions for this product.

General Wire 1-1/2UC 1-1/2" U Cutter
$38.95
- Product Information
- Customer Review
- Product Q&A
- Accessories