Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Maxitrol

Model # :WBB859668

MPN #: RV81-1 1/2

Maxitrol 1-1/2" Straight Flow Thru Regulator RV81-1 1/2, Up To 4,500,000 BTU

Product Description
Maxitrol's Original Straight-Thru-Flow Design Meet Your Needs For High Capacities At Low Inlet Pressures. Models Are Designed For 1/2 PSI Rate Pressure Under The Ansi Standard For Gas Pressure Regulators. They Are Main Burner Only, Non-Lockup Type. Use Only Where Downstream Controls Can Operate At Line Pressure. Made in the USA.

PRICE
$559.00

1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height8-2/5 in
Weight5 lbs
Outlet Pressure in W.C. Inches3 - 6 in
Pipe Size1-1/2 in

Product Details

Max Inlet Pressure1 psi
ColorSilver
Capacity4500 ft³/hr
Manufacturers Part NumberRV81-1 1/2
BTU4500000
BrandMaxitrol

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscCSAus