325 Series Pounds To Inches Regulators Are For Use On Residential, Commercial And Industrial Applications. The 325 Series Features A High Leverage Valve Linkage Assembly To Deliver Positive Dead-End Lock-Up. The Regulators Are Capable To Precise Regulating Control From Full Flow Down To Pilot Flow. Suitable For Natural, Manufactured, Mixed Gases, Liquefied Petroleum Gases, And LP Gas-Air Mixtures. Made in the USA.
Maxitrol 1-1/2" Lever Acting Regulator 325-7A 1 1/2, Up To 1,250,000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$449.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 7-1/4 in |
| Weight | 4 lbs |
| Outlet Pressure in W.C. Inches | 4 - 12 in |
| Pipe Size | 1-1/2 in |
Product Details
| Max Inlet Pressure | 10 psi |
| Color | Silver |
| Capacity | 1250 ft³/hr |
| Manufacturers Part Number | 325-7A 1 1/2 |
| BTU | 1250000 |
| Brand | Maxitrol |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cCSAus |