Panasonic® 0.8 Cu. Ft. 1000 Watt, Dial Control, Commercial Microwave
Commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. Panasonic® commercial microwave fits one half-size 6" tall steam table pan with cover. See-through oven door for quick viewing of contents. Easy grip door handle offers fast and durable door opening. 1000 watt microwave features bottom energy feed, chef technical support, 6 minute dial timer, interior oven light, anti-theft equipped and a stainless steel front. Offers 0.8 cubic foot capacity. NSF Certified. UL listed.
Panasonic® NE-1025F, Commercial Microwave Oven, 0.8 Cu. Ft. 1000 Watt, Dial Control
|
Questions & Answers (0)
Product Description
PRICE
$639.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/4 in |
| Depth | 16-1/2 in |
| Height | 12 in |
| Compartment Width | 13 in |
| Compartment Depth | 13 in |
| Compartment Height | 8-1/4 in |
| Cord Length | 5-7/16 ft |
Product Details
| Plug | NEMA 5-15 |
| Color | Silver |
| Amperage | 13.4 A |
| Handle Type | Grab Handle |
| Capacity | 0.8 ft³ |
| Voltage | 120 V |
| Door Material | Stainless Steel |
| Material | Steel |
| Description | Dial Control, Commercial Microwave |
| Watts | 1000 W |
| Manufacturers Part Number | NE-1025F |
| Timer | 6 Minutes |
| Control Type | Dial |
| Brand | Panasonic |
Warranty
| Warranty | 6 mo |
Compliance & Certifications
| Certifications | NSF, UL, cUL |