SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 13802 .050" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13802 .050" Hex L-Wrench - Short - Pkg Qty 100

Item #: WBB471124

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$0.23 ea.

Price: $23.00 / Pkg of 100

Quantity

Customers Also Viewed

Bondhus 13809 5/32" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13809 5/32" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13810 3/16" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13810 3/16" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 12219 3/4" Hex L-wrench - Short

Bondhus 12219 3/4" Hex L-wrench - Short

Bondhus 12221 1" Hex L-wrench - Short

Bondhus 12221 1" Hex L-wrench - Short

Bondhus 13860 4mm Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13860 4mm Hex L-Wrench - Short - Pkg Qty 100

Bondhus 12286 17mm Hex L-wrench - Short

Bondhus 12286 17mm Hex L-wrench - Short

Bondhus 26202 .050" Briteguard Plated Hex L-Wrench - Short - Pkg Qty 50

Bondhus 26202 .050" Briteguard Plated Hex L-Wrench - Short - Pkg Qty 50

Bondhus 15860, 4mm Short Arm Hex End L-Wrench, ProGuard™ - Pkg Qty 10

Bondhus 15860, 4mm Short Arm Hex End L-Wrench, ProGuard™ - Pkg Qty 10

.050 Hex L-wrench - Short - 13802

Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Short Arm. Bulk Qty of 100. Size: .050" Length: 1.6".

Weights & Dimensions

  • Length 1-5/8 IN (4.13 cm)
  • Handle Length 1.6"
  • Short Arm Length 9/16 IN
  • Tip Size .050 IN (.13 cm)

Product Details

  • Tamper Resistant No
  • Measuring System SAE (Fractional)
  • Type Hex Key
  • Package Quantity 100
  • Brand Bondhus
  • Style Short Arm
  • Manufacturers Part Number 13802
  • Color Family Gray
  • Case/Stand/Pouch Included None
  • Ball End No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 13802 .050" Hex L-Wrench - Short - Pkg Qty 100

Bondhus 13802 .050" Hex L-Wrench - Short - Pkg Qty 100

Item #: WBB471124

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant