
$0.53 ea.
Price: $5.30 / Pkg of 10
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
.050 Hex L-wrench - Long - 12102
Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Size: .050" Length: 2.8".
Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Size: .050" Length: 2.8".
Weights & Dimensions
- Length 2-13/16 IN (7.14 cm)
- Handle Length 2.8"
- Short Arm Length 9/16 IN
- Tip Size .050 IN (.13 cm)
Product Details
- Tamper Resistant No
- Measuring System SAE (Fractional)
- Type Hex Key
- WIHA Cross Reference 35213
- Package Quantity 10
- Brand Bondhus
- Style Long Arm
- Manufacturers Part Number 12102
- Color Family Gray
- Case/Stand/Pouch Included None
- Ball End No
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 12102 .050" Hex L-Wrench - Long - Pkg Qty 10
$0.53
- Product Information
- Customer Review
- Product Q&A
- Accessories