.035 Hex L-wrench - Short - 12201
Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Short Arm. Size: .035" Length: 1.2".
Bondhus 12201 .035" Hex L-Wrench - Short - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.60 Sold in packages of 10 / $0.86 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Tip Size | .035 in |
| Short Arm Length | 3/8 in |
| Handle Length | 1.2" |
Product Details
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Gray |
| Style | Short Arm |
| Tamper Resistant | No |
| Package Quantity | 10 |
| Manufacturers Part Number | 12201 |
| Ball End | No |
| Brand | Bondhus |