- Jeweled bearings
- Carbide contact point
- Auto-reverse (no clutch lever)
- Glare free, scratch resistant crystal
- Supplied in fitted plastic case
Mitutoyo 513-402-10E Test Indicators
Write a Review
|
Questions & Answers (0)
Product Description
.0005" X .030" Horizontal Test Indicator, 0 - 15 - 0
PRICE
$259.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dial Diameter | 1-37/64 in |
| Min Outside Diameter | None in |
| Min Measurement | 0 in |
| Ball Diameter | 0.079 in |
| Metric or Inch | Inch in |
| Resolution/Graduation | 0.0005 in |
Product Details
| Digital | No |
| Type | Test Indicator |
| Dial Face Color Family | White |
| Series | 513-Horizontal |
| Data Output | No |
| Dial Reading | 0-15-0 |
| Style | Horizontal |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Accuracy (+/-) | 0.0005 in |
| Fraction Option | No |
| Description | Dial Indicator |
| IP Rating | None |
| Manufacturers Part Number | 513-402-10E |
| Lug or Flat Back | Flat |
| Brand | Mitutoyo |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |