Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB534802

Global Industrial™ 0-6"/150MM Absolute Origin IP54 Digital Caliper W/ Factory Calibration

Product Description
For projects that require extremely precise measurements and components, the Global Industrial™ 0-6" Absolute Origin IP54 Digital Caliper With Calibration Certificate is an essential tool for completing projects in woodworking, carpentry, engineering, automotive, and other industries. This simple and completely handheld, digital caliper uses Super High Accuracy Absolute memory technology to provide definitive results for item dimensions. Whenever the digital caliper is turned on, the easy-view large LCD displays the actual sensor position and is ready to start measuring. The intuitive design means that it's not required to reset to zero, making measuring speed unlimited. Standard USB data output (cable sold separately.) High quality surface finish for extra smooth slider movement. Caliper maintains rigid track of its origin position once it is set. 2 Year Limited Warranty.

Features:
  • Resolution: 0.0005"/0.01mm
  • Accuracy: 0.001"/0.02mm
  • Range: 6"/150mm
  • Includes Factory Calibration Certificate
  • IP54 splash water and dust resistant
  • Measuring Speed: Unlimited
  • Battery: 1x 3V CR2032 Battery (spare included) life: 2 years under normal operation
  • Hardened Stainless steel, lapped finished
  • SPC Output with USB Connection (Cable Sold Separately)
  • Meets DIN Standard 862; ISO 9001 certified manufacturing
PROMOTIONAL PRICE
$139.95

was $145.95
Save $6.00 (4%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Outside DiameterNone in
Min Inside Measurement0
Min Measurement0
Depth Rod ShapeRectangular
Max Measurement6 in / 150 mm
Metric or InchInch, Metric in
Resolution/Graduation0.01

Product Details

Battery TypeCR2032
TypeCaliper
CaseYes
Measuring Face MaterialStainless Steel
Data OutputYes
StyleGeneral Purpose
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.02 in
Thumb RollerYes
Fraction OptionNo
IP RatingIP54
Frame MaterialStainless Steel
Manufacturers Part Number534802
Inside Diameter Contact Point MaterialStainless Steel
BrandGlobal Industrial

Compliance & Certifications

Long Form Calibration Certificate IncludedNo