Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
REED Instruments

Model # :WBC0060575

MPN #: R3500

REED Instruments 0-14 Pen Style pH Meter

Product Description
This digital pH pen displays both temperature and pH simultaneously on a dual LCD display. The R3500 features automatic temperature compensation for accurate readings and includes a built-in calibration procedure.

Features:
  • User selectable °F or °C
  • Replaceable pH electrode module
  • Data hold function
  • Waterproof housing
  • Protective cap keeps sensor moistened
  • Low battery indicator and auto shut off
  • Accuracy: ±0.02 pH, ±1.8°F (1°C)
What's included with the REED R3500
  • pH Meter
  • Protective Cap
  • Hard Carrying Case
  • Batteries
Ideal Applications for the REED R3500
  • Water conditioning
  • General purpose pH measurement
  • Aquariums
  • Wastewater monitoring
  • Beverage production


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/16
Width1-5/8
Height1-5/8
Weight3 lbs

Product Details

DescriptionpH Meter
Manufacturers Part NumberR3500
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1