- IP65 Waterproof rated
- Auto On/Off
- Ratchet Thimble
- Carbide measuring faces
- Supplied in fitted plastic case
Mitutoyo 293-344-32 Digimatic 0-1"/25.4MM IP65 Digital Micrometer W/Ratchet Friction Thimble
Write a Review
|
Questions & Answers (0)
Product Description
0 - 1" X .00005"/0.001mm IP65 Digimatic Outside Micrometer, No SPC Output, Ratchet Thimble
PROMOTIONAL PRICE
$395.95was $415.95
Save $20.00 (5%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Metric or Inch | Inch,Metric in |
| Min Outside Diameter | IP65 in |
| Min Measurement | 0 in |
| Max Measurement | 25.4 in |
| Resolution/Graduation | 0.001 in |
| Range | 0-1 |
Product Details
| Case | Yes |
| Accuracy | 0.00005 IN °F |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Anvil Shape | Spherical |
| IP Rating | IP65 |
| Manufacturers Part Number | 293-344-32 |
| Thimble Type | Ratchet Friction |
| Brand | Mitutoyo |
| Parallelism | .00008 In |
| Battery Type | SR44 |
| Type | Digital Micrometer |
| Digital | Yes |
| Measuring Face Material | Carbide |
| Series | Digimatic |
| Rotating Spindle | No |
| Data Output | No |
| Style | General Purpose |
| Accuracy (+/-) | 0.00005 in |
| Fraction Option | No |
| Description | Digimatic IP65 Digital Micrometer W/Ratchet Friction Thimble |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |