Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB534803

Global Industrial™ 0-1"/25.4MM Twin Force IP65 Digital Electronic & Analog Micrometer

Product Description
The Global Industrial™ Twin Force IP65 Digital Electronic & Analog Micrometer is perfect for projects that require extremely precise space measurement between two points. Receive readings on a crisp, clear, easy-to-read LCD display that runs accurate measurements to 0.00015". Hardened and ground spindle with carbide anvil ensures durability and accuracy. Includes a padded case with adjustment wrench, instruction booklet and battery. 2 Year Limited Warranty.

Features:
  • Traditional Standard Vernier Analog Scale on Stem
  • Digital Electronic Display with 2 Measuring Modes Metric/Standard
  • IP65 Water, Oil and Dust Resistant
  • Large LCD Display
  • Absolute & Incremental Modes
  • Accuracy: ± 0.00016"
  • Range: 0-1"/0-25mm
  • Resolution: 0.00005"/0.001mm
  • Carbide Measuring Surfaces
  • Black Anodized Friction Tube for Easy Gripping and Cleaning
  • Exceeds Federal Accuracy Standards
  • USB Data Output (Cable Sold Separately)


PRICE
$149.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Measurement0 in
Max Measurement25.4
Metric or InchInch, Metric in
Resolution/Graduation0.0005 in
Range0-1

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Micrometer
CaseYes
Rotating SpindleYes
Accuracy0.00016 IN °F
Data OutputYes
StyleGeneral Purpose
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.00015 in
Fraction OptionNo
Anvil ShapeSpherical
DescriptionTwin Force IP65 Digital Electronic & Analog Micrometer
IP RatingIP65
Manufacturers Part Number534803
Thimble TypeRatchet Stop
BrandGlobal Industrial

Compliance & Certifications

Long Form Calibration Certificate IncludedNo