Take 15% off your entire order!

Offer applied at checkout

Pro-Line Single or Dual-Sided Adjustable Top Workbenches with Uprights

Pro-Line Single or Dual-Sided Adjustable Top Workbenches with Uprights

Versatile panel system allows the FlexLine to go from a Single-sided station to Double-sided within minutes. Fully welded structural steel frames. Single-sided units come with frame, two horizontal legs and 30" deep work surface with supports. Double-sided stations include two back-to-back horizontal legs and two 30" deep work surfaces with supports. Surface height adjusts from 30" to 36" high. Choose from white plastic laminate or Anti-static top with rounded corners and T-mold edges. Overall height is 69" with optional overhead light. Beige powder coat finish.