Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Single or Dual-Sided Expandable Adjustable Top Workbenches with Uprights

Single or Dual-Sided Expandable Adjustable Top Workbenches with Uprights

Technical Expandable Workbenches Create Rows And Aisles Of Workstations For An Affordable Price!

Great for large work areas, assembly stations, packaging areas, learning centers and more. Solid slotted uprights allow the work surface or optional accessories to be mounted anywhere along the column. Work surface is height adjustable from 30 to 36 at 1 increments. Heavy gauge steel frame bolts to top and leg supports to provide added strength to the work surface and lateral support to the station. Work surface has a 180° T-mold front edging for safety. Includes adjustable leveling feet. Stations measure 65"H or 83"H overall. Blue, Black or White finish. Choose between an included Standard Laminate or ESD work surface. Single Sided Starter Units include one complete frame with uprights, two horizontal leg supports, two top supports and one work surface. Single Sided Add-On includes one frame with uprights, one horizontal leg support, one top support and one work surface. Double Sided Starter Station includes a complete frame with uprights, four horizontal leg supports, four top supports and two work surfaces. Double Sided Add-On includes one complete frame with uprights, two horizontal leg supports, two top supports and two work surfaces.