Heavy Duty Height Adjustable Production Workbenches - Tan

Heavy Duty Height Adjustable Production Workbenches - Tan

Heavy Duty Height Adjustable Production Workbenches Are Ideal For Assembly and Repair Applications Including Automotive, Construction, Manufacturing, and more.

Production bench is made of 14 gauge tubular steel for long lasting durability and strength. Workbench features standard 2" square height adjustable legs from 28 to 34" high on 2" increments. 5000 lb. capacity (4000 lb. for 96" benches) provides sturdy work surface. Adjustable leveling floor glides and leveling foot plates allow floor anchoring for better stability. Bench tops available with and without pre-wired power apron to provide electrical source. Bench top types are Butcher Block, ESD, Phenolic Resin, Plastic Laminate, Shop Top, and Stainless Steel which are available with Standard Square Edge or Safety Radius Edge. Color is Tan. 1 year limited warranty. Dimensions vary per model.
Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail, and Pegboard & Louver Panels (*Panels require Mounting Kit).


W"
  • W"
D"
  • D"
STYLE
  • STYLE
BENCH TOP TYPE
  • BENCH TOP TYPE
COMPARE DIMENSIONS
W" D" STYLE BENCH TOP TYPE IMAGE MODEL QTY PRICE
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
3.226.251.81, 54.239.145.65:27