Mayline® - Swivel Task Stools

Mayline® - Swivel Task Stools

These Multi-Task Fabric Upholstered Stools Provide Optimum Comfort For Increased Productivity.

These multi-task stools feature durable extra dense foam for maximum comfort and productivity. Pneumatic 23"-33" height adjustment and inflatable lumbar support virtually eradicates lower back pain while back height and seat depth tuning allow for personalized positioning. Seat measures 18"W x 16"D and is made of durable acrylic/poly blend upholstery. Stools with Foot Ring have chrome plated tubular steel 360 degree foot ring. Stools with Foot Loop include tubular steel tear drop style foot rest. Large 5 blade nylon base with dual wheel hooded casters. Available with Optional Adjustable Armrests. Easy assembly. Available in four colors: black, burgundy, gray and blue.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION W" D" H" COLOR IMAGE MODEL QTY PRICE
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
54.166.141.12:46