OneSpace Adjustable Height Bar Stool - Black - Set of 2

Rollover image to zoom in

Click image to enlarge

OneSpace Adjustable Height Bar Stool - Black - Set of 2

Item #: WBB2220019

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $121.07 Save up to 3%
Price: $ 117.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Accessories
OneSpace Adjustable Height Bar Stool - Black - Set of 2

Fully adjustable, stylish and durable, the 60-3238 Bar Stool addresses a common problem: instability when adjusting the height. It's designed to eliminate wobble at any height, thanks to a sturdy bell-shaped steel base that adds stability. Adjusting the height is easy. All it takes is a simple pull of the lever to activate the pneumatic seat lift. The padded PVC seat is soft, comfy and specially curved to fit a variety of users. Its sleek chrome-finished steel frame features a matching, durable footrest support. The style is clean, simple, and matches a variety of interiors without going out of style. These handsomely-priced stools are offered by One Space, part of the Comfort Products family. With a history dating back to 1919, Comfort Products specializes in affordable brands for better living.

Product Specifications

    • BRANDComfort Products
    • WIDTH INCHES16-1/4 (41.28 cm)
    • DEPTH INCHES16-1/4 (41.28 cm)
    • HEIGHT INCHES23-1/2 (59.69 cm)
    • COLOR FINISHBlack
    • ARM TYPEArmless
    • ASSEMBLYUnassemebled
    • DESCRIPTIONAdjustable Bar Stools
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONMetal
    • PACKAGE QUANTITY2
    • SEAT CONSTRUCTIONFabric
    • STYLEBarstool / Counter Stool
    • WEIGHT LBS11 (5 kg)
    • LIMITED WARRANTY1 Year
    • COLLECTIONOneSpace
    • SEAT HEIGHT MINIMUM INCHES23-1/2 (59.69 cm)
    • SEAT COLORBlack
    • MANUFACTURERS PART NUMBER60-3238
    • SEAT HEIGHT MAXIMUM INCHES31-1/2 (80.01 cm)
    • WITH CASTERSNo
    • CAPACITY LBS200 (90.91 kg)
    • WITH FOOT RESTYes
    • BASEPedestal Ring
    • BACK TYPELow Back