Advance Tabco and BK Resources Heavy Duty Work Tables

Advance Tabco and BK Resources Heavy Duty Work Tables

Advance Tabco and BK Resources Heavy Duty Work Tables Are Reinforced With Channel Supports For Sturdy Productivity Applications.

Advance Tabco and BK Resources Heavy Duty Work Tables are made of solid galvanized steel legs and stainless steel tops for long lasting durability and dependability. Side and rear crossbars provide extra support. Most include adjustable lower shelf and turned up edge or back splash at rear of top. Stainless steel bullet feet. Load capacities range from 156 to 1200 lbs. Available in 24" and 30" depths and 35" and 35-1/2" heights. Widths vary per model.


W"
  • W"
D"
  • D"
H"
  • H"
CONSTRUCTION
  • CONSTRUCTION
BRAND
  • BRAND
COMPARE DIMENSIONS
W" D" H" CONSTRUCTION BRAND IMAGE MODEL QTY PRICE
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
52.23.234.7, 70.132.60.133:27