Heavy Duty Shop and Receiving Desks

Heavy Duty Shop and Receiving Desks

Best Selling Shop and Receiving Desks are made for Heavy Duty Work Areas such as Warehouses, Garages, Shipping-Receiving Docks and more.

These rugged shop and receiving desks are built for hard work. Used as standing stations, the flat or sloped surface option provides convenient work space. The steel ball bearing slides ensure smooth drawer operation. Most models include a cylinder lock and padlock hasp for secure storage. Rigid, impact resistant steel construction offers lasting durability. Height range is 12-80". Diameters are 22" or 30". Widths are 24" or 34-1/2". Add-on features include Drawer, Knockout Outlet, Lower Cabinet, Upper Cabinet, Pegboard, or Hinged Top - all sold separately. Available in stainless steel or blue or gray finish.


STYLE
  • STYLE
SURFACE
  • SURFACE
FEATURES
  • FEATURES
W"
  • W"
D"
  • D"
H"
  • H"
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
STYLE SURFACE FEATURES W" D" H" COLOR IMAGE MODEL QTY PRICE
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
3.92.28.84, 64.252.151.138:26