Rubbermaid® TradeMaster® Mobile Workcenter

Rubbermaid® TradeMaster® Mobile Workcenter

Rubbermaid Mobile Maintenance Carts

These maintenance carts will not rust, dent, chip or peel. They maneuver smoothly on 5" non-marking, polyurethane casters, 2 fixed and 2 swivel with brakes. Easy grip handle provides comfortable maneuvering from one location to another. Trademaster mobile utility carts include built in tool and component storage as well as a cup holder. Parts are secure from rolling off with 4-ΒΌ" back and end stops. This easy to assemble service cart features a central locking system for secure storage. 4-1/8"H drawers with 40 lb. capacity glide easily on slides. The cabinet doors on this utility cart swing 270° for easy access. Cabinet shelves are height adjustable with 25 lb. capacity each. Utility cart also features a 3 outlet surge protector with 15' cord.


L"
  • L"
W"
  • W"
DRAWERS
  • DRAWERS
DOORS
  • DOORS
INTERIOR SHELVES
  • INTERIOR SHELVES
CAP. LBS.
  • CAP. LBS.
COMPARE OVERALL DIMENSIONS QUANTITY
L" W" H" DRAWERS DOORS INTERIOR SHELVES CAP. LBS. IMAGE MODEL QTY PRICE
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
54.163.22.209, 52.46.29.10:26