Dual Cabinet Workstations

Dual Cabinet Workstations

Dual Cabinet Workstations Are Used For Versatile Commercial And Industrial Productivity Applications.

Dual Cabinet Workstations are constructed of solid steel for long lasting durability and dependability. Wide selection of configurations to fit particular need or application. Choose Hardwood Butcher Block, Plastic Laminate over Wood Core or Static Dissipative Laminate over Wood Core top. Available as Dual Cabinets with Drawers or Dual Cabinets - 1 with Drawers and 1 with Lockable Compartment. Units with Adjustable Riser Shelf and Stationary Riser Shelf and Overhead Cabinets also available. These workbenches have a weight capacity of 1000 lbs., are 30" deep and have a powder blue finish. Available in 60" or 72" widths and 35-1/4", 47-1/4", 52-1/2" and 64-3/4" heights.


W"
  • W"
H"
  • H"
TOP CONSTUCTION
  • TOP CONSTUCTION
DRAWER QTY.
  • DRAWER QTY.
COMPARE DIMENSIONS
W" D" H" CAPACITY TOP CONSTUCTION DRAWER QTY. IMAGE MODEL QTY PRICE
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
54.92.193.89, 205.251.250.85:27