Mobile Pedestal Computer Workbenches

Mobile Pedestal Computer Workbenches

Mobile Pedestal Computer Workbench.

Mobile Pedestal Computer Workbench provides ease of transport for your workbench where you need it. Can be used as a repair station as well as a computer work center. Built with two steel pedestal cabinets that limit theft and access to valuables, computer peripherals, and keyboards. Upper worksurface is available in safety edge and square edge with various sizes. Pedestsal compartments interior measurement is 20-3/4" W x 21"D x 23-1/4" H. Optional fan with 5" power cord reduces heat build up. One fan can be installed in each compartment. Rollout shelf is height adjustable in 2-1/4" increments and fully extends on steel ball bearing suspensions. Available in Maple, ESD, Plastic Laminate, and Shop Top. Comes in Black or Blue.


D"
  • D"
H"
  • H"
TOP CONSTRUCTION
  • TOP CONSTRUCTION
COLOR
  • COLOR
COMPARE DIMENSIONS
W" D" H" TOP CONSTRUCTION COLOR IMAGE MODEL QTY PRICE
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
54.92.163.188:62