Take 15% off your entire order!

Offer applied at checkout

Global Industrial  Workbench Fan with Pivot Arm

Global Industrial Workbench Fan with Pivot Arm

An Ideal Solution for Cooling and Ventilating Working Environment.

The steel twin-strut arms do not sag and extends allowing for a large range of motion to cover a large of space. The maximum arm extension is 23". Heavy duty steel construction. Weight capacity of 10 lbs.

asy mount workstation fans fasten quickly to walls, ceilings, workbenches and machines. Fans can be mounted to rotate 360° both horizontally and vertically. Features 3 speed settings, pull chain switch control, 120V single phase motor and 10' long SJT conductor cord. Blades are constructed of metal with double locking guards. UL, cUL Listedand conforms to UL507 Standard.1 year limited warranty. Horsepower rating based upon maximum speed/load.