Stanley 11-937L Drywall ASB Utility Blades with Dispenser, 50 Pack

Rollover image to zoom in

Click image to enlarge

Stanley 11-937L Drywall ASB Utility Blades with Dispenser, 50 Pack

Item #: WBB983851

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.26 Save up to 27%
Price: $ 20.75
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 11-937L, Drywall ASB Utility Blades with Dispenser, 50 Pack

  • Edge is engineered to easily cut abrasive drywall material.
  • Blade made of high carbon steel.
  • S3 technology double hardens the blade edge for increased cutting life. Based on average values compared with Stanley® 1992® blades.
  • 100% longer life on average compared to Stanley® 11-921 Heavy-Duty Blade, resulting in far fewer blade changes.
  • Cuts and scores drywall, ceiling tile, wallboard and similar materials.
  • "DRYWALL" call-out is laser etched on blade to help prevent mixing with standard blades.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Product Specifications

      • BLADE LENGTH INCHES2-3/8 (6.03 cm)
      • LENGTH INCHES2-3/8 (6.03 cm)
      • MANUFACTURERS PART NUMBER11-937L
      • STYLEDrywall
      • THICKNESS0.025
      • BRANDStanley®