Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Universal Spreader 100 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Global™ Universal Spreader 100 Lb. Capacity

Item #: WB640788

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 257.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Universal Spreader

Global™ Universal Spreader is ideal for spreading seed, fertilizer, lime, ice melt, salt, and similar materials. Spreader features a welded steel frame and large 100 lb. capacity plastic hopper with screen that helps prevent materials from jamming. Comfort grip handle with flow regulator for ease of use. Large 13" pneumatic tires make pushing through grass, slush, and ice easy. Adjustable Spread Radius 3' to 30'. The 3-flap adjustable deflector controls spread pattern, while the rear deflector protects the operator’s feet. Includes plastic cover to protect materials from rain, wind, and other elements. Blue color finish. Easy assembly. Overall dimensions 40"L x 27"W x 32"H.

Ice Melt Guide
Understanding the differences between ice melts

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES27 (68.58 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • CAPACITY LBS120 (54.55 kg)
    • CAPACITY CUBIC FEET1.5 (.04 cu. m)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONPoly Hopper/Steel Frame
    • MANUFACTURER'S PART NUMBER640788
    • SPREADING MATERIALRock Salt, Ice Melt, Fertilizer, Seed
    • SPINNER TYPE12" Poly
    • LIMITED WARRANTY YEARS1
    • WEIGHT LBS35 (15.91 kg)
    • WHEEL DIAMETER INCHES13 (33.02 cm)
    • WHEEL TYPEPneumatic
    • SPREAD WIDTH FEET3 - 30
    • Search Term 1Spreader
    • Search Term 2Push
    • SPREADER TYPEWalk Behind
Have A Question About This Product?
4 Question | 4 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 4 answers for this product.

Sort by: 
...  

0 Result

WHERE CAN I BUY REPLACEMENT PARTS

Question Asked By: ronald , EAGLEVILLE PA , October 04, 2017

+ View 1 Answer

Answer This Question

Is it possible to buy just the plastic cover? And if so, how much does it cost?

Question Asked By: Molly , October 04, 2017

+ View 1 Answer

Answer This Question

I need to replace the inner tube in one of the tires does Global sell replacements for that?

Question Asked By: dennis , October 04, 2017

+ View 1 Answer

Answer This Question

Is there a chart to let me know how many pounds per 1000 sq.ft. that this spreader emits at whatever opening?

Question Asked By: Anson , March 31, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.