Strut Nuts

Strut Nuts

Strut Nuts Are Used For Applications Including Commercial, Maintenance, Plumbing, And More.

Strut nuts are made of electro galvanized carbon steel for long lasting durability and corrosion resistance. Nuts provide pull-out and side slip resistance in excess of full channel strength. Alternate teeth are spaced and designed to develop a wedging action that increases with load or pressure. Accommodates A and C series channels and inserts. Types are Standard and W/ Spring Nut. Dimensions vary per model.


ROD (THREAD) SIZE
  • ROD (THREAD) SIZE
THICKNESS INCHES
  • THICKNESS INCHES
WEIGHT EACH LBS.
  • WEIGHT EACH LBS.
COMPARE
TYPE MATERIAL ROD (THREAD) SIZE THICKNESS INCHES WEIGHT EACH LBS. IMAGE MODEL QTY PRICE
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
54.174.51.80, 70.132.59.139:26