Metric (MM) Short Arm Hex Keys

Metric (MM) Short Arm Hex Keys

Metric (MM) Short Arm Hex Keys

Metric (MM) Short Arm Hex Keys have a steel construction for long lasting durability and strength. Used for working in small or tight spaces. L-Handle design provides maximum torque for confident turning. Hex tips on these wrenches ensure a tight, dependable hold. Available with Insulated, Black Oxide, BriteGuard™, GoldGuard™ or ProGuard™ finishes for enhanced protection against corrosion and rust. Tip sizes range from 0.71 mm to 9 mm and from T5 to T60. Comes in package quantities of 1, 2, 5, 10, 15, 20, 25, 50 and 100. Handle lengths vary per model.


TIP SIZE
  • TIP SIZE
OAL"
  • OAL"
PACKAGE QTY
  • PACKAGE QTY
COMPARE
BRAND TIP SIZE OAL" PACKAGE QTY FINISH MFR P/N IMAGE MODEL QTY PRICE
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
100.24.46.10, 70.132.33.132:26