Metric (MM) Hex Insert Power Bits

Metric (MM) Hex Insert Power Bits

Metric (MM) Hex Insert Power Bits

Metric (MM) Hex Insert Power Bits are made with high torque steel for long lasting durability. Two component handle with thermoplastic core offers strength and resistance to splitting. Molded on rubber coating provides comfortable gripping surface. Corrosion and rust resistant finish provides tool protection. Tip sizes range from 2.5 mm to 36 mm. Handle lengths are 2", 2-1/2", 3" and 6". Color is Black with a ProGuard℡ finish.


TIP SIZE MM
  • TIP SIZE MM
BALL END
  • BALL END
OAL"
  • OAL"
PACKAGE QTY
  • PACKAGE QTY
COMPARE
BRAND TIP SIZE MM BALL END OAL" PACKAGE QTY FINISH MFR P/N IMAGE MODEL QTY PRICE
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
34.204.0.181, 70.132.59.140:26