Superlube® H3 Direct Food Contact Multi Purpose Oil - 4 Oz. - Pkg Qty 6

Superlube® H3 Direct Food Contact Multi Purpose Oil - 4 Oz. - Pkg Qty 6

Item #: WBB335036

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.60 each

Sold in packages of 6

Price: $33.60
Product Information
Customer Review
Product Q&A
4 oz bottle H3 Direct Food Contact Multi Purpose Oil

Super Lube H3 Direct Food Contact Oil is a revolutionary new lightweight 8-10 cSt oil that can be used in direct food contact applications in Meat and Poultry plants. It is suited for use in the following applications: General Light Oil Applications, Metal Protectant, Food Grade Chain Lubricant, Oil Feeder Applications, Meat Hook Lubricant, Enclosed Chains, Conveyers, and Direct food equipment Lubricant. 4 oz bottle H3 Direct Food Contact Multi Purpose Oil

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES6-1/2 (16.51 cm)
    • BRANDSuperLube®
    • MANUFACTURERS PART NUMBER60004
    • PACKAGE QUANTITY6
    • SIZE4 oz.
    • SIZE TYPEBottle
    • TYPEFood Grade Lubricant
    • LUBRICANT TYPEFood Grade
    • DIAMETER INCHES1-1/2 (3.81 cm)
    • ISO GRADE--
    • MANUFACTURERSynco Chemical
    • NSF RATINGH3