Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Air-powered Impact Wrenches

Impact wrenches loosen or tighten nuts, bolts, and other fasteners. They are known for their high torque output and ability to handle heavy-duty applications. Impact wrenches come in various drive sizes to accommodate different socket and fastener sizes, enhancing their versatility. They are ideal for automotive repair, construction, and industrial maintenance.
98 Results

Ships From Canada

Availability

Anvil

View All Anvil

Drive Size

View All Drive Size
View All BPM
View All Max Torque
View All Brand
View All Color
View All Price
98 Results
Compare
1
1
$1,155.00
In Stock, Ships in 3-4 days

Max Torque

1350 lb-in

Anvil

Standard

BPM

1150

Drive Size

3/4 in

Compare
1
1
$729.00
In Stock, Ships in 3-4 days

Max Torque

180 lb-in

Anvil

Standard

BPM

2100

Drive Size

1/2 in

Compare
1
1
$459.95
In Stock, Ships in 3-4 days

Max Torque

1300 lb-in

Anvil

Standard

Drive Size

3/4 in

Free Speed

6000 rpm

Compare
1
1
$1,119.00
In Stock, Ships in 3-4 days

Max Torque

1100 lb-in

Anvil

Standard

BPM

1000

Drive Size

3/4 in

Compare
New Product
1
1
$835.00
In Stock, Ships in 3-4 days

Max Torque

2200 lb-in

Anvil

Extended

Drive Size

1 in

Free Speed

5500 rpm

Compare
1
1
$215.95
In Stock, Ships in 3-4 days

Max Torque

1000 lb-in

Anvil

Standard

Drive Size

1/2 in

Free Speed

9500 rpm