Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Tool Air Die Grinders

K-Tool Air Die Grinders

K-Tool Air Grinders And Polishers Are Compact And Versatile For A Variety Of Commercial Applications.

K-Tool Air Grinders feature a spindle lock for quick and easy wheel changing. They also include a grinding wheel guard, wrench and flange. The 4-1/2" Angle Grinder features a compact design for improved handling. The ergonomic, removable side handle adds versatility for any job. Grinders are UL listed with a one-year limited warranty. The Die Grinder features full bearing support air motor, rear exhaust independent power regulator and variable speed throttle. The angle head is full bearing construction with a grease fitting for external lubrication. The Angle Polisher has a variable operating speed range of 1,500 rpm to 2,400 rpm for buffing and polishing paint, metal and plastic to a high-gloss professional finish. Specifications vary by style.


COMPARE
TYPE RPM CFM IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
18.206.175.155, 70.132.60.133:26