Quick Change Discs
Type
Brand
Color
Price
3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
2 in
Grade
Medium
Max RPM
25000 rpm
3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
2 in
Grade
Very Fine
Max RPM
25000 rpm
CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
2 in
Grade
Extra Coarse
Grit
36
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Medium
Max RPM
20000 rpm
Abrasive Material
Aluminum Oxide
Diameter
2 in
Grade
Fine
Grit
120
Norton 66261017522 Bear-Tex Non-Woven Quick-Change Disc 3" Dia. MED Grit Aluminum Oxide Type III - Pkg Qty 25
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Medium
Max RPM
20000 rpm