Quick Change Discs
Grit
Brand
Color
Price
CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
2 in
Grade
Extra Coarse
Grit
36
Abrasive Material
Aluminum Oxide
Diameter
2 in
Grade
Fine
Grit
120
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Medium
Max RPM
20000 rpm
Norton 66261017522 Bear-Tex Non-Woven Quick-Change Disc 3" Dia. MED Grit Aluminum Oxide Type III - Pkg Qty 25
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Medium
Max RPM
20000 rpm
Abrasive Material
Aluminum Oxide
Diameter
2 in
Grade
Medium
Grit
60
Norton 66261009185 Bear-Tex Non-Woven Quick-Change Disc 3" Dia. MED Grit Aluminum Oxide Type II - Pkg Qty 25
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Medium
Max RPM
20000 rpm