Keystone Screwdrivers

Keystone Screwdrivers

Keystone Screwdrivers Feature A Tapered Blade Used For Use In Space-Restricted Areas.

Keystone screwdrivers are made with a slotted head that flares slightly before tapering off at the tip. Steel shank is heat treated for lasting durability. Ridged handles ensure firm grip and superior control. Handles are resistant to oil, gas and water. Available tip widths range from 7/32" up to 1/2". Shanks are available in lengths ranging from 1-1/2" up to 18".


COMPARE
TIP TYPE TIP WIDTH SHANK L IMAGE MODEL QTY PRICE
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
54.146.206.127, 70.132.33.132:27