Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blackhawk TS-1340-2 3/8" Drive Torx® Impact Socket, T40

Rollover image to zoom in

Click image to enlarge

Blackhawk TS-1340-2 3/8" Drive Torx® Impact Socket, T40

Item #: WBB956519

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.33 Save up to 27%
Price: $ 8.30
Product Information
Customer Review
Product Q&A
Blackhawk™ By Proto® TS-1340-2 3/8" Drive Torx® Impact Socket, T40

Non-slip surface treatment. Laser etch & stamped markings provide readability and permanence.

Product Specifications

    • BRANDBlackhawk™ by Proto®
    • MANUFACTURERS PART NUMBERTS-1340-2
    • BIT LENGTH INCHES13/16 (2.06 cm)
    • SOCKET / WRENCH POINTSTorx
    • TORX SIZET40
    • TIP TYPETorx
    • JAW CAPACITY INCHES--
    • DRIVE SIZE INCHES3/8 (.95 cm)
    • SOCKET DEPTH STYLEStandard
    • SIZE INCHES--
    • IMPACT APPROVEDYes
    • COLOR FINISHBlack Oxide
    • TIP SIZET40
    • RATCHETING--
    • SIZE MM--
    • OPENING SIZETorx Bit
    • MEASURING SYSTEMTorx
    • WEIGHT LBS0.08 (.04 kg)
    • REVERSIBLE--
    • OVERALL LENGTH INCHES1-37/64 (4.01 cm)
    • TYPEImpact Socket
    • OVERALL LENGTH RANGE1-1/64" to 2"
    • SET SIZE RANGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.